Beli hinge spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    69%
    Mulai

    Rp33.900

    TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
  2. Omge Springe Hinge
    Mulai

    Rp249.900

    Omge Springe Hinge
    Deskripsi:
    Spring Hinge Door/Engsel Pintu Ringan OMGE SPM-024-4X3X3-US32D.- Semua Komponen dari tutup, pin, topi dan bantalan bearing Menggunakan stainless steel.- Dilengkapi dengan sekrup stainless steel
    atribut:
    • Finish: US32D (Doff)
    • Material: SUS304 Stainless Steel and High Quality Spring
  3. TRUSCO Stainless Hinge With Spring Hole
    Mulai

    Rp309.900

    TRUSCO Stainless Hinge With Spring Hole
    atribut:
    • Material: Stainless Steel (SUS304)
    • Surface Treatment: Mirror surface buffing finish
    • Type of Terminal Fitting: Wood screws (sold separately)
  4. SUGATSUNE Torque Hinge (Engsel Torsi)
    Mulai

    Rp239.900

    SUGATSUNE Torque Hinge (Engsel Torsi)
    atribut:
    • Material: Stainless steel (SUS304)
    • Number of Holes for Screws: 4
    • Hole Diameter (mm): 4.3
    • Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
  5. Jason Stainless Steel Spring Hinges
    Mulai

    Rp109.900

    Jason Stainless Steel Spring Hinges
    Deskripsi:
    Stainless steelHigh quality material
    atribut:
    • Material: Stainless Steel
  6. TRUSCO Stainless Steel Hinge (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Steel Hinge (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  7. MK Steel Hinge with Spring
    78%
    Mulai

    Rp48.900

    MK Steel Hinge with Spring
    Deskripsi:
    Engsel Pintu
    atribut:
    • Material: Steel
    • Total Length (mm): 76
    • Width (mm): 46
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  8. MK (Maruki Hardware) Hinge with Spring
    73%
    Mulai

    Rp28.900

    MK (Maruki Hardware) Hinge with Spring
    Deskripsi:
    Engsel pintu
    atribut:
    • Material: Steel
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  9. STANLEY Spring Hinge Set (Aksesoris Engsel Pintu)
    Mulai

    Rp2.999.900

    STANLEY Spring Hinge Set (Aksesoris Engsel Pintu)
    Deskripsi:
    These full-surface spring hinges can be used to help ensure doors close automatically. The nonremovable pins help provide increased security.
    atribut:
    • Door Leaf Height (inch): 4 1/2
    • Door Leaf Thickness (inch): 0.134
    • Door Leaf Width (inch): 1 23/32
    • Frame Leaf Height (inch): 4 1/2
    • Frame Leaf Thickness (inch): 0.134
    • Required Door Thickness (inch): 1 3/8
    • Bearing Type: Ball
    • Corners: Square
    • Finish: Satin Chrome
    • Frame Leaf Width (inch): 1 23/32
    • Hardware: Included
    • Holes per Leaf: 4
    • Load Capacity (lbs): 150
    • Material: Steel
    • Mounting: Full Mortise
    • Pin Material: Zinc Alloy
    • Range of Motion (°): 180
    • UNSPSC: 31162403
  10. Dekkson Hinge Spring
    Mulai

    Rp319.900

    Dekkson Hinge Spring
    Deskripsi:
    High quality spring hinge with auto-closing feature.
    atribut:
    • Dimensions (mm): 4x3x3
    • Finishing: SSS
  11. TRUSCO Stainless Hinge with Spring (No Hole)
    Mulai

    Rp71.900

    TRUSCO Stainless Hinge with Spring (No Hole)
    Deskripsi:
    Engsel Pintu
    atribut:
    • Specification: Reference door weight (kg) 1 (Hanging two pcs)
    • Finishing Material: Stainlesssteel(SUS304)/mirrorbuffing
    • Weight (g): 5
    • Hole Diameter (phi mm): 3.2
    • Dimension H (mm): 20
    • Dimention D2 (phi mm): 2.2
    • Dimension W (mm): 14
    • Load Capacity (two peices) (kg): 1
    • Dimensions t (mm): 0.5
  12. TRUSCO Stainless Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp34.900

    TRUSCO Stainless Butt Hinge (Engsel Pintu)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  13. FUJITEC Color Hinge
    Mulai

    Rp85.900

    FUJITEC Color Hinge
    atribut:
    • Finishing Material: Steel
Daftar Harga hinge spring Terbaru October 2026
TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)Rp33.900
Omge Springe HingeRp249.900
TRUSCO Stainless Hinge With Spring HoleRp309.900
SUGATSUNE Torque Hinge (Engsel Torsi)Rp239.900
Lenovo Monitor (Layar Display)Rp1.699.900
SUGATSUNE Torque HingeRp109.900
Jason Stainless Steel Spring HingesRp109.900
SUGATSUNE Torque Hinge (Engsel Torsi)Rp39.900
TRUSCO Stainless Steel Hinge (Engsel)Rp83.900
MK Steel Hinge with SpringRp48.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait